
€28.89/ pieceexcl. VAT
€34.96incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.89 | - |
3+ | €25.68 | 11.11% |
7+ | €22.47 | 22.22% |
21+ | €19.26 | 33.33% |
51+ | €17.66 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | DN15 |
Type | BS-A-DIN R2 |
Diameter, hose connector | 19 mm |
Wall thickness | 1.5 mm |
Norm | DIN 11864-1 |