
€56.97/ pieceexcl. VAT
€68.93incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.97 | - |
3+ | €50.64 | 11.11% |
7+ | €44.31 | 22.22% |
21+ | €37.98 | 33.33% |
51+ | €34.82 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | 1.1/2" |
Shape | Threaded end |
Type | GS-A-IMP |
Diameter, hose connector | 38.1 mm |
Wall thickness | 1.65 mm |
Norm | DIN 11864-1 |