Aseptic welding male part DIN 11864-1 GS (Form A) Reihe C (ASME BPE/ Imperial) for pipe 25,4x1,65 - DN25

  • ERIKS:12701695
Image 1
Save to list

€46.26/ pieceexcl. VAT

€55.97incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€46.26

-

3+

€41.12

11.11%

7+

€35.98

22.22%

21+

€30.84

33.33%

51+

€28.27

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
1"
Type
GS-A-IMP
Diameter, hose connector
25.4 mm
Wall thickness
1.65 mm
Norm
DIN 11864-1