
€46.71/ pieceexcl. VAT
€56.52incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €46.71 | - |
3+ | €41.52 | 11.11% |
7+ | €36.33 | 22.22% |
21+ | €31.14 | 33.33% |
51+ | €28.55 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | 3/4" |
Shape | Threaded end |
Type | GS-A-IMP |
Diameter, hose connector | 19.05 mm |
Wall thickness | 1.65 mm |
Norm | DIN 11864-1 |