
€43.83/ pieceexcl. VAT
€53.03incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.83 | - |
3+ | €38.96 | 11.11% |
7+ | €34.09 | 22.22% |
21+ | €29.22 | 33.33% |
51+ | €26.79 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | 1/2" |
Shape | Threaded end |
Type | GS-A-IMP |
Diameter, hose connector | 12.7 mm |
Wall thickness | 1.65 mm |
Norm | DIN 11864-1 |