
€146.70/ pieceexcl. VAT
€177.51incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €146.70 | - |
3+ | €130.40 | 11.11% |
7+ | €114.10 | 22.22% |
21+ | €97.80 | 33.33% |
51+ | €89.65 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | 76.1mm |
Shape | Threaded end |
Type | GS-A-ISO |
Diameter, hose connector | 76.1 mm |
Wall thickness | 2 mm |
Norm | DIN 11864-1 |