
€79.83/ pieceexcl. VAT
€96.59incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €79.83 | - |
3+ | €70.96 | 11.11% |
7+ | €62.09 | 22.22% |
21+ | €53.22 | 33.33% |
51+ | €48.79 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | 48.3mm |
Shape | Threaded end |
Type | GS-A-ISO |
Diameter, hose connector | 48.3 mm |
Wall thickness | 2 mm |
Norm | DIN 11864-1 |