
€62.46/ pieceexcl. VAT
€75.58incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €62.46 | - |
3+ | €55.52 | 11.11% |
7+ | €48.58 | 22.22% |
21+ | €41.64 | 33.33% |
51+ | €38.17 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | 33.7mm |
Shape | Threaded end |
Type | GS-A-ISO |
Diameter, hose connector | 33.7 mm |
Wall thickness | 2 mm |
Norm | DIN 11864-1 |