
€54.54/ pieceexcl. VAT
€65.99incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.54 | - |
3+ | €48.48 | 11.11% |
7+ | €42.42 | 22.22% |
21+ | €36.36 | 33.33% |
51+ | €33.33 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | 26.9mm |
Shape | Threaded end |
Type | GS-A-ISO |
Diameter, hose connector | 26.9 mm |
Wall thickness | 2 mm |
Norm | DIN 11864-1 |