
€251.10/ pieceexcl. VAT
€303.83incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €251.10 | - |
3+ | €223.20 | 11.11% |
7+ | €195.30 | 22.22% |
21+ | €167.40 | 33.33% |
51+ | €153.45 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | 114.3mm |
Shape | Threaded end |
Type | GS-A-ISO |
Diameter, hose connector | 114.3 mm |
Wall thickness | 2.3 mm |
Norm | DIN 11864-1 |