
€143.55/ pieceexcl. VAT
€173.70incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €143.55 | - |
3+ | €127.60 | 11.11% |
7+ | €111.65 | 22.22% |
21+ | €95.70 | 33.33% |
51+ | €87.73 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | DN80 |
Shape | Threaded end |
Type | GS-A-DIN R2 |
Diameter, hose connector | 85 mm |
Wall thickness | 2 mm |
Norm | DIN 11864-1 |