
€55.53/ pieceexcl. VAT
€67.19incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.53 | - |
3+ | €49.36 | 11.11% |
7+ | €43.19 | 22.22% |
21+ | €37.02 | 33.33% |
51+ | €33.94 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | DN40 |
Shape | Threaded end |
Type | GS-A-DIN R2 |
Diameter, hose connector | 41 mm |
Wall thickness | 1.5 mm |
Norm | DIN 11864-1 |