
€40.14/ pieceexcl. VAT
€48.57incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.14 | - |
3+ | €35.68 | 11.11% |
7+ | €31.22 | 22.22% |
21+ | €26.76 | 33.33% |
51+ | €24.53 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | DN10 |
Shape | Threaded end |
Type | GS-A-DIN R2 |
Diameter, hose connector | 13 mm |
Wall thickness | 1.5 mm |
Norm | DIN 11864-1 |