Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 76,2x1,65 - 3"

  • ERIKS:12949797
Image 1
Save to list

€203.85/ pieceexcl. VAT

€246.66incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€203.85

-

3+

€181.20

11.11%

7+

€158.55

22.22%

21+

€135.90

33.33%

51+

€124.58

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
3"
Type
BF-A-IMP
Diameter, hose connector
76.2 mm
Wall thickness
1.65 mm
Norm
DIN 11864-2