Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 63,5x1,65 - 2.1/2"

  • ERIKS:12949796
Image 1
Save to list

€131.85/ pieceexcl. VAT

€159.54incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€131.85

-

3+

€117.20

11.11%

7+

€102.55

22.22%

21+

€87.90

33.33%

51+

€80.58

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
2.1/2"
Type
BF-A-IMP
Diameter, hose connector
63.5 mm
Wall thickness
1.65 mm
Norm
DIN 11864-2