Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 50,8x1,65 - 2"

  • ERIKS:12949795
Image 1
Save to list

€103.95/ pieceexcl. VAT

€125.78incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€103.95

-

3+

€92.40

11.11%

7+

€80.85

22.22%

21+

€69.30

33.33%

51+

€63.53

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
2"
Type
BF-A-IMP
Diameter, hose connector
50.8 mm
Wall thickness
1.65 mm
Norm
DIN 11864-2