Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 25,4x1,65 - 1"

  • ERIKS:12949793
Image 1
Save to list

€47.52/ pieceexcl. VAT

€57.50incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€47.52

-

3+

€42.24

11.11%

7+

€36.96

22.22%

21+

€31.68

33.33%

51+

€29.04

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
1"
Type
BF-A-IMP
Diameter, hose connector
25.4 mm
Wall thickness
1.65 mm
Norm
DIN 11864-2