Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 19,05x1,65 - 3/4"

  • ERIKS:12949792
Image 1
Save to list

€73.53/ pieceexcl. VAT

€88.97incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€73.53

-

3+

€65.36

11.11%

7+

€57.19

22.22%

21+

€49.02

33.33%

51+

€44.94

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
3/4"
Type
BF-A-IMP
Diameter, hose connector
19.05 mm
Wall thickness
1.65 mm
Norm
DIN 11864-2