Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 12,7x1,65 - 1/2"

  • ERIKS:12949791
Image 1
Save to list

€68.40/ pieceexcl. VAT

€82.76incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.40

-

3+

€60.80

11.11%

7+

€53.20

22.22%

21+

€45.60

33.33%

51+

€41.80

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
1/2"
Type
BF-A-IMP
Diameter, hose connector
12.7 mm
Wall thickness
1.65 mm
Norm
DIN 11864-2