Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 101,6x2,11 - 4"

  • ERIKS:12949798
Image 1
Save to list

€220.95/ pieceexcl. VAT

€267.35incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€220.95

-

3+

€196.40

11.11%

7+

€171.85

22.22%

21+

€147.30

33.33%

51+

€135.03

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
4"
Type
BF-A-IMP
Diameter, hose connector
101.6 mm
Wall thickness
2.11 mm
Norm
DIN 11864-2