Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe B (ISO 1127) for pipe 76,1x2

  • ERIKS:12949788
Image 1
Save to list

€185.85/ pieceexcl. VAT

€224.88incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€185.85

-

3+

€165.20

11.11%

7+

€144.55

22.22%

21+

€123.90

33.33%

51+

€113.58

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
76.1mm
Type
BF-A-ISO
Diameter, hose connector
76.1 mm
Wall thickness
2 mm
Norm
DIN 11864-2