Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe B (ISO 1127) for pipe 42,4x2

  • ERIKS:12949785
Image 1
Save to list

€85.14/ pieceexcl. VAT

€103.02incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€85.14

-

3+

€75.68

11.11%

7+

€66.22

22.22%

21+

€56.76

33.33%

51+

€52.03

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
42.4mm
Type
BF-A-ISO
Diameter, hose connector
42.4 mm
Wall thickness
2 mm
Norm
DIN 11864-2