Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe B (ISO 1127) for pipe 33,7x2

  • ERIKS:12949784
Image 1
Save to list

€81.09/ pieceexcl. VAT

€98.12incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€81.09

-

3+

€72.08

11.11%

7+

€63.07

22.22%

21+

€54.06

33.33%

51+

€49.56

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
33.7mm
Type
BF-A-ISO
Diameter, hose connector
33.7 mm
Wall thickness
2 mm
Norm
DIN 11864-2