Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 85x2 - DN80

  • ERIKS:12949778
Image 1
Save to list

€150.30/ pieceexcl. VAT

€181.86incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€150.30

-

3+

€133.60

11.11%

7+

€116.90

22.22%

21+

€100.20

33.33%

51+

€91.85

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN80
Type
BF-A-DIN R2
Diameter, hose connector
85 mm
Wall thickness
2 mm
Norm
DIN 11864-2