
€102.60/ pieceexcl. VAT
€124.15incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €102.60 | - |
3+ | €91.20 | 11.11% |
7+ | €79.80 | 22.22% |
21+ | €68.40 | 33.33% |
51+ | €62.70 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | DN65 |
Type | BF-A-DIN R2 |
Diameter, hose connector | 70 mm |
Wall thickness | 2 mm |
Norm | DIN 11864-2 |