Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 53x1,5 - DN50

  • ERIKS:12949776
Image 1
Save to list

€79.83/ pieceexcl. VAT

€96.59incl. VAT

50 In stock - Estimated delivery date 12/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€79.83

-

3+

€70.96

11.11%

7+

€62.09

22.22%

21+

€53.22

33.33%

51+

€48.79

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN50
Type
BF-A-DIN R2
Diameter, hose connector
53 mm
Wall thickness
1.5 mm
Norm
DIN 11864-2