Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 35x1,5 - DN32

  • ERIKS:12949774
Image 1
Save to list

€67.77/ pieceexcl. VAT

€82.00incl. VAT

30 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€67.77

-

3+

€60.24

11.11%

7+

€52.71

22.22%

21+

€45.18

33.33%

51+

€41.42

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN32
Type
BF-A-DIN R2
Diameter, hose connector
35 mm
Wall thickness
1.5 mm
Norm
DIN 11864-2