
€61.29/ pieceexcl. VAT
€74.16incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.29 | - |
3+ | €54.48 | 11.11% |
7+ | €47.67 | 22.22% |
21+ | €40.86 | 33.33% |
51+ | €37.46 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | DN15 |
Type | BF-A-DIN R2 |
Diameter, hose connector | 19 mm |
Wall thickness | 1.5 mm |
Norm | DIN 11864-2 |