Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 154x2 - DN150

  • ERIKS:12958943
Image 1
Save to list

€454.95/ pieceexcl. VAT

€550.49incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€454.95

-

3+

€404.40

11.11%

7+

€353.85

22.22%

21+

€303.30

33.33%

51+

€278.02

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN150
Type
BF-A-DIN R2
Diameter, hose connector
154 mm
Wall thickness
2 mm
Norm
DIN 11864-2