Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 129x2 - DN125

  • ERIKS:12958942
Image 1
Save to list

€322.20/ pieceexcl. VAT

€389.86incl. VAT

Estimated delivery date - 20/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€322.20

-

3+

€286.40

11.11%

7+

€250.60

22.22%

21+

€214.80

33.33%

51+

€196.90

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN125
Type
BF-A-DIN R2
Diameter, hose connector
129 mm
Wall thickness
2 mm
Norm
DIN 11864-2