Aseptic welding liner flange with collar DIN 11864-2 BF (Form A) Reihe A (DIN 11866) for pipe 104x2 - DN100

  • ERIKS:12949779
Image 1
Save to list

€212.40/ pieceexcl. VAT

€257.00incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€212.40

-

3+

€188.80

11.11%

7+

€165.20

22.22%

21+

€141.60

33.33%

51+

€129.80

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
DN100
Type
BF-A-DIN R2
Diameter, hose connector
104 mm
Wall thickness
2 mm
Norm
DIN 11864-2