Aseptic clamp nut DIN 11864-3 NKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 76,2x1,65 - 3"

  • ERIKS:12949881
Image 1
Save to list

€144.45/ pieceexcl. VAT

€174.78incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€144.45

-

3+

€128.40

11.11%

7+

€112.35

22.22%

21+

€96.30

33.33%

51+

€88.28

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
3"
Type
NKF-A-IMP
Diameter, hose connector
76.2 mm
Wall thickness
1.65 mm
Norm
DIN 11864-3