Aseptic clamp nut DIN 11864-3 NKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 63,5x1,65 - 2.1/2"

  • ERIKS:12949880
Image 1
Save to list

€106.20/ pieceexcl. VAT

€128.50incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€106.20

-

3+

€94.40

11.11%

7+

€82.60

22.22%

21+

€70.80

33.33%

51+

€64.90

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
2.1/2"
Type
NKF-A-IMP
Diameter, hose connector
63.5 mm
Wall thickness
1.65 mm
Norm
DIN 11864-3