Aseptic clamp nut DIN 11864-3 NKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 38,1x1,65 - 1.1/2"

  • ERIKS:12949878
Image 1
Save to list

€62.01/ pieceexcl. VAT

€75.03incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€62.01

-

3+

€55.12

11.11%

7+

€48.23

22.22%

21+

€41.34

33.33%

51+

€37.90

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
1.1/2"
Type
NKF-A-IMP
Diameter, hose connector
38.1 mm
Wall thickness
1.65 mm
Norm
DIN 11864-3