Aseptic clamp nut DIN 11864-3 NKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 12,7x1,65 - 1/2"

  • ERIKS:12949875
Image 1
Save to list

€36.00/ pieceexcl. VAT

€43.56incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.00

-

3+

€32.00

11.11%

7+

€28.00

22.22%

21+

€24.00

33.33%

51+

€22.00

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
1/2"
Type
NKF-A-IMP
Diameter, hose connector
12.7 mm
Wall thickness
1.65 mm
Norm
DIN 11864-3