Aseptic clamp nut DIN 11864-3 NKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 101,6x2,11 - 4"

  • ERIKS:12949882
Image 1
Save to list

€186.75/ pieceexcl. VAT

€225.97incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€186.75

-

3+

€166.00

11.11%

7+

€145.25

22.22%

21+

€124.50

33.33%

51+

€114.13

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
4"
Type
NKF-A-IMP
Diameter, hose connector
101.6 mm
Wall thickness
2.11 mm
Norm
DIN 11864-3