Aseptic clamp nut DIN 11864-3 NKF (Form A) Reihe B (ISO 1127) for pipe 88,9x2,3

  • ERIKS:12949873
Image 1
Save to list

€189.90/ pieceexcl. VAT

€229.78incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€189.90

-

3+

€168.80

11.11%

7+

€147.70

22.22%

21+

€126.60

33.33%

51+

€116.05

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
88.9mm
Type
NKF-A-ISO
Diameter, hose connector
88.9 mm
Wall thickness
2.3 mm
Norm
DIN 11864-3