Aseptic clamp nut DIN 11864-3 NKF (Form A) Reihe B (ISO 1127) for pipe 76,1x2

  • ERIKS:12949872
Image 1
Save to list

€165.15/ pieceexcl. VAT

€199.83incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€165.15

-

3+

€146.80

11.11%

7+

€128.45

22.22%

21+

€110.10

33.33%

51+

€100.93

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
76.1mm
Type
NKF-A-ISO
Diameter, hose connector
76.1 mm
Wall thickness
2 mm
Norm
DIN 11864-3