Aseptic clamp nut DIN 11864-3 NKF (Form A) Reihe B (ISO 1127) for pipe 42,4x2

  • ERIKS:12949869
Image 1
Save to list

€63.63/ pieceexcl. VAT

€76.99incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€63.63

-

3+

€56.56

11.11%

7+

€49.49

22.22%

21+

€42.42

33.33%

51+

€38.89

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
42.4mm
Type
NKF-A-ISO
Diameter, hose connector
42.4 mm
Wall thickness
2 mm
Norm
DIN 11864-3