Aseptic clamp nut DIN 11864-3 NKF (Form A) Reihe B (ISO 1127) for pipe 33,7x2

  • ERIKS:12949868
Image 1
Save to list

€58.32/ pieceexcl. VAT

€70.57incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.32

-

3+

€51.84

11.11%

7+

€45.36

22.22%

21+

€38.88

33.33%

51+

€35.64

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
33.7mm
Type
NKF-A-ISO
Diameter, hose connector
33.7 mm
Wall thickness
2 mm
Norm
DIN 11864-3