Aseptic clamp nut DIN 11864-3 NKF (Form A) Reihe B (ISO 1127) for pipe 26,9x1,6

  • ERIKS:12949867
Image 1
Save to list

€54.45/ pieceexcl. VAT

€65.88incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€54.45

-

3+

€48.40

11.11%

7+

€42.35

22.22%

21+

€36.30

33.33%

51+

€33.28

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
26.9mm
Type
NKF-A-ISO
Diameter, hose connector
26.9 mm
Wall thickness
1.6 mm
Norm
DIN 11864-3