
€144.45/ pieceexcl. VAT
€174.78incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €144.45 | - |
3+ | €128.40 | 11.11% |
7+ | €112.35 | 22.22% |
21+ | €96.30 | 33.33% |
51+ | €88.28 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | DN80 |
Type | NKF-A-DIN R2 |
Diameter, hose connector | 85 mm |
Wall thickness | 2 mm |
Norm | DIN 11864-3 |