
€71.28/ pieceexcl. VAT
€86.25incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €71.28 | - |
3+ | €63.36 | 11.11% |
7+ | €55.44 | 22.22% |
21+ | €47.52 | 33.33% |
51+ | €43.56 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | DN50 |
Type | NKF-A-DIN R2 |
Diameter, hose connector | 53 mm |
Wall thickness | 1.5 mm |
Norm | DIN 11864-3 |