
€52.47/ pieceexcl. VAT
€63.49incl. VAT
Estimated delivery date - 01/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.47 | - |
3+ | €46.64 | 11.11% |
7+ | €40.81 | 22.22% |
21+ | €34.98 | 33.33% |
51+ | €32.07 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | DN32 |
Type | NKF-A-DIN R2 |
Diameter, hose connector | 35 mm |
Wall thickness | 1.5 mm |
Norm | DIN 11864-3 |