
€186.75/ pieceexcl. VAT
€225.97incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €186.75 | - |
3+ | €166.00 | 11.11% |
7+ | €145.25 | 22.22% |
21+ | €124.50 | 33.33% |
51+ | €114.13 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | DN100 |
Type | NKF-A-DIN R2 |
Diameter, hose connector | 104 mm |
Wall thickness | 2 mm |
Norm | DIN 11864-3 |