Aseptic clamp liner with collar DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 38,1x1,65 - 1.1/2"

  • ERIKS:12949850
Image 1
Save to list

€55.80/ pieceexcl. VAT

€67.52incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.80

-

3+

€49.60

11.11%

7+

€43.40

22.22%

21+

€37.20

33.33%

51+

€34.10

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
1.1/2"
Type
BKF-A-IMP
Diameter, hose connector
38.1 mm
Wall thickness
1.65 mm
Norm
DIN 11864-3