Aseptic clamp liner with collar DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 12,7x1,65 - 1/2"

  • ERIKS:12949847
Image 1
Save to list

€33.48/ pieceexcl. VAT

€40.51incl. VAT

Estimated delivery date - 01/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.48

-

3+

€29.76

11.11%

7+

€26.04

22.22%

21+

€22.32

33.33%

51+

€20.46

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
1/2"
Type
BKF-A-IMP
Diameter, hose connector
12.7 mm
Wall thickness
1.65 mm
Norm
DIN 11864-3