Aseptic clamp liner with collar DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 60,3x2

  • ERIKS:12949843
Image 1
Save to list

€120.60/ pieceexcl. VAT

€145.93incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€120.60

-

3+

€107.20

11.11%

7+

€93.80

22.22%

21+

€80.40

33.33%

51+

€73.70

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
60.3mm
Type
BKF-A-ISO
Diameter, hose connector
60.3 mm
Wall thickness
2 mm
Norm
DIN 11864-3