Aseptic clamp liner with collar DIN 11864-3 BKF (Form A) Reihe B (ISO 1127) for pipe 17,2x1,6

  • ERIKS:12949837
Image 1
Save to list

€43.29/ pieceexcl. VAT

€52.38incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€43.29

-

3+

€38.48

11.11%

7+

€33.67

22.22%

21+

€28.86

33.33%

51+

€26.46

38.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel 316 L (1.4404)
Nominal inner diameter of hose
17.2mm
Type
BKF-A-ISO
Diameter, hose connector
17.2 mm
Wall thickness
1.6 mm
Norm
DIN 11864-3