
€142.65/ pieceexcl. VAT
€172.61incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €142.65 | - |
3+ | €126.80 | 11.11% |
7+ | €110.95 | 22.22% |
21+ | €95.10 | 33.33% |
51+ | €87.18 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel 316 L (1.4404) |
Nominal inner diameter of hose | DN80 |
Type | BKF-A-DIN R2 |
Diameter, hose connector | 85 mm |
Wall thickness | 2 mm |
Norm | DIN 11864-3 |